This product requires certification to purchase.

7/8 x 7/8 in. Adjustable Wall Control Valve

Fisher

7/8 x 7/8 in. Adjustable Wall Control Valve

  • Fast #
  • Part #F2200CV
  • Item #1257310
  • Manufacturer Part #2200-CV
4.6 out of 5 Customer Rating
Brand image
Fisher

7/8 x 7/8 in. Adjustable Wall Control Valve

  • Fast #
  • Part #F2200CV
  • Item #1257310
  • Manufacturer Part #2200-CV
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Valve Assembly
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
UPC:
642889004573