8 in. 1.15 gpm Backsplash Pre-Rinse Faucet with Double Lever Handle in Stainless Steel
8 in. 1.15 gpm Backsplash Pre-Rinse Faucet with Double Lever Handle in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1 2005, ANSI 61-9, ANSI 372
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 8 in
- Faucet Height:
- 38
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount, Backsplash Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
- Spout Height:
- 12
- Spout Reach:
- 12
- Spout Type:
- Swivel
- UPC:
- 642889679894
- WaterSense Labeled:
- No