This product requires certification to purchase.

8 in. 2.2 gpm Adjustable Wall Faucet with 10 in. Swing Spout and Double Lever Handle in Stainless Steel

Fisher

8 in. 2.2 gpm Adjustable Wall Faucet with 10 in. Swing Spout and Double Lever Handle in Stainless Steel

  • Fast #
  • Part #F53120
  • Item #3973990
  • Manufacturer Part #53120
4.7 out of 5 Customer Rating
Brand image
Fisher

8 in. 2.2 gpm Adjustable Wall Faucet with 10 in. Swing Spout and Double Lever Handle in Stainless Steel

  • Fast #
  • Part #F53120
  • Item #3973990
  • Manufacturer Part #53120
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1 2005
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Center Size:
7-1/2 in - 8-1/2 in
Faucet Height:
6-7/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
Spout Height:
3-1/8 in
Spout Reach:
10 in
Spout Type:
Swing
UPC:
642889531208
WaterSense Labeled:
No