8 in. 2.2 gpm Adjustable Wall Faucet with 8 in. Swing Spout and Double Lever Handle in Stainless Steel
8 in. 2.2 gpm Adjustable Wall Faucet with 8 in. Swing Spout and Double Lever Handle in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1 2005
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 7-1/2 in - 8-1/2 in
- Faucet Height:
- 6-3/8
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
- Spout Height:
- 2-1/2
- Spout Reach:
- 8
- Spout Type:
- Swing
- UPC:
- 642889531123
- WaterSense Labeled:
- No