8 in. Brass Backsplash Control Valve with Spout
8 in. Brass Backsplash Control Valve with Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Stainless Steel
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 14 in
- Spout Type:
- Swing
- UL Listed:
- No
- UPC:
- 642889606746
- Vandal Resistant:
- No
- WaterSense Labeled:
- No