Big Foot Leak Detector with Multi-Sensor in Black
Big Foot Leak Detector with Multi-Sensor in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XLT-30 D model includes: Big Foot sensor; Multi sensor
- Kit also contains: Control Unit, carrying case, carrying strap and operators manual
- Peak hold on LCD bar graph for sound comparison
- Independent notch filter for external noise suppression
- Shielded sensor for reduced response to outside noise
- Automatic limiter system to enhance weak noise sources
- Advanced electronic amplification and filtering helps suppress outside noise
- Big foot sensor has a proven track record locating leaks and is great for use on asphalt or concrete slabs
- Multi sensor is an extremely compact design sensor used with both the ground mic and direct connect applications
Documents
Specifications
- Application:
- Leak Detection
- Battery Size:
- 9V
- Color Finish Name:
- Black
- NSF Certified:
- No
- Power Source:
- Battery
- Size:
- 35 in x 8-1/2 in x 12-1/2 in
- Tool Type:
- XLT-30D