This product requires certification to purchase.

19-1/4 in. Brass Trip Lever Drain in Polished Chrome

Fisher

DrainKing™ 19-1/4 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #F22306
  • Item #1801438
  • Manufacturer Part #22306
4.2 out of 5 Customer Rating
Brand image
Fisher

DrainKing™ 19-1/4 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #F22306
  • Item #1801438
  • Manufacturer Part #22306
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-9, ANSI 372
Collection:
DrainKing™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Nickel (Metallic) and Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer, and Lead and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or ther reproductive harm. For more information go towww.P65Warnings.ca.gov
Tub Depth:
19-1/4 in
UPC:
642889223066