Magnetic Locator
FPID 2100 Magnetic Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Effectively locate valve and curb boxes up to 9ft deep, survey markers up to 8ft deep, and PK nails up to 14” deep
- Distinguishes between a manhole cover and a cast iron valve
- Unbeatable performance locating targets near a fence line
- Unique top end design protects switches while the operator is still able to use the controls when wearing thick gloves
- Pulsating tone/low battery indication and quick, easy battery replacement
- Locator tip can be submersed up to 30 in
- Patented Target ID (TID) ™ system helps discriminate between real targets and false signals or junk metal
- FPID 2100, soft case, and instruction manual
Documents
Recommended Accessories
Specifications
- Application:
- Detection
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- FPID 2100
- Collection:
- FPID 2100
- Color Finish Name:
- Yellow, Black
- Length:
- 34
- Material:
- Aluminum
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- Volts:
- 9V
- Weight:
- 2