This product requires certification to purchase.

Hot Stem Kit

Fisher

Hot Stem Kit

  • Fast #
  • Part #F54518
  • Item #3974005
4.5 out of 5 Customer Rating
Brand image
Fisher

Hot Stem Kit

  • Fast #
  • Part #F54518
  • Item #3974005
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel
  • For 1/2" faucets and valves
  • Includes handle screw, red and blue button, lever handle, bibb cap, duck gasket, washer, swivel stem, seat washer, screw and lube
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Faucet Part Type:
Stem
Fits Brand:
Fisher
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Stem Type:
Hot
WaterSense Labeled:
No