This product requires certification to purchase.

LIQ LEAK DET W/MULTI Sensor

Fisher

LIQ LEAK DET W/MULTI Sensor

  • Fast #
  • Part #FXLT30B
  • Item #4936592
  • Manufacturer Part #XLT30-B
5 out of 5 Customer Rating
Brand image
Fisher

LIQ LEAK DET W/MULTI Sensor

  • Fast #
  • Part #FXLT30B
  • Item #4936592
  • Manufacturer Part #XLT30-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • XLT-30 B model includes: Multi sensor
  • Kit also contains: Control Unit, carrying case, carrying strap and operators manual
  • Peak hold on LCD bar graph for sound comparison
  • Independent notch filter for external noise suppression
  • Shielded sensor for reduced response to outside noise
  • Automatic limiter system to enhance weak noise sources
  • Advanced electronic amplification and filtering helps suppress outside noise
  • Multi sensor is an extremely compact design sensor used with both the ground mic and direct connect applications
  • Requires Certification

Documents


Specifications

Application:
Leak Detection
Battery Size:
9V
Power Source:
Battery
Tool Type:
XLT-30B