1 in. NPT Pressure Reducing Valve
MR95 Series 1 in. NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- MR95 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 22 lb