19.6 cu. ft. Bottom Freezer Refrigerator in Panel Ready
19.6 cu. ft. Bottom Freezer Refrigerator in Panel Ready
Product Details
Product Details
- For optimal food care, the Variable Temperature Drawer lets you switch between three modes: Chill, Fridge, or Pantry
- With a premium interior for a refined look and feel, this model is the highlight of our Integrated collection
- Enjoy convenient access to fresh, chilled water and ice with the internal water dispenser and ice maker
- Designed to optimize energy performance and efficiency
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Freezer Refrigerator
- Smart Home Enabled:
- No
- Type:
- FRS3684WLUVE1
- UPC:
- 822843267576