29-15/16 in. 4.1 cu. ft. Double Oven in Stainless Steel
29-15/16 in. 4.1 cu. ft. Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4.1 cu. ft. total capacity with 14 oven functions including Pastry Bake, Roast and Air Fry
- Even heat circulation with Aerotech, ideal for multi-shelf cooking
- Pyrolytic self-cleaning function breaks down food residue for an easy clean
- Guided cooking capability offers helpful tips for different food types
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 19.4
- Capacity:
- 4.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 23-15/16 in
- Door Style:
- Square
- Height:
- 27-3/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- This product contains chemcals known to the State of Califonia to cauce cancer and birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 822843825790
- Volts:
- 240V
- Width:
- 29-15/16 in