29-15/16 in. 8.2 cu. ft. 39A Drop Down Wall Mount Double Oven in Stainless Steel
29-15/16 in. 8.2 cu. ft. 39A Drop Down Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Touchscreen guided cooking capability offers helpful tips for different food types as well as full recipes
- 4.1 + 4.1 cu. ft total capacity across two oven cavities, with 17 oven functions
- Pyrolytic self-cleaning function breaks down food residue for an easy clean
- Non-tip, full extension sliding shelves for safe removal of hot dishes
- Each function has been tailored, tested and perfected to ensure that no matter what you're cooking, you've got the right heat to match. Purchase our wireless temperature sensor accessory and precisely monitor cooking in real time (accessory sold separately)
- AeroTech™ circulates heat evenly for a consistent temperature throughout the cavity, helping you ensure perfect results even when cooking on multiple shelves
- Designed to fit seamlessly into your kitchen, this built-in oven features premium materials and detailing to support a cohesive, considered kitchen design
- The CoolTouch door features triple glazing and a cooling system that ensures it's safe to touch from the outside - protecting both your hands and the surrounding cabinetry
Specifications
- ADA Compliant:
- No
- AMP:
- 39
- Capacity:
- 8.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 23-15/16 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 48-1/2 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- This product contains chemcals known to the State of Califonia to cauce cancer and birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 822843827725
- Volts:
- 240V
- Width:
- 29-15/16 in
- Wireless Communication:
- Wi-Fi