This product requires certification to purchase.

29-3/4 in. Wall Mount Range Hood in Stainless Steel

Fisher & Paykel

29-3/4 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #FHC30DCXB4
  • Item #10161350
  • Manufacturer Part #HC30DCXB4
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

29-3/4 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #FHC30DCXB4
  • Item #10161350
  • Manufacturer Part #HC30DCXB4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With three fan speeds plus a boost function, select the perfect extraction rate for your cooking
  • Energy-efficient LED lighting to illuminate your cooking surface
  • Powerful maximum air movement of 400CFM
  • Wi-Fi enabled for notifications through the SmartHQ™ app
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
19-11/16 in
Duct Size:
6 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Mesh
Height:
41-1/16 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UPC:
822843502097
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
29-3/4 in