29-7/8 x 19-5/8 in. Trim Kit for CMO-24SS-3Y Convection Microwave
29-7/8 x 19-5/8 in. Trim Kit for CMO-24SS-3Y Convection Microwave
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CMO-24SS-3Y Convection Microwave
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 19-5/8 in
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 822843812295
- Width:
- 29-7/8 in