This product requires certification to purchase.

3-19/50 in. Joiner Kit for E522B, RF170W and RF135

Fisher & Paykel

3-19/50 in. Joiner Kit for E522B, RF170W and RF135

  • Fast #
  • Part #FAJRF17X
  • Item #7539739
  • Manufacturer Part #AJ-RF17X
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

3-19/50 in. Joiner Kit for E522B, RF170W and RF135

  • Fast #
  • Part #FAJRF17X
  • Item #7539739
  • Manufacturer Part #AJ-RF17X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
E522B, RF170W, RF135
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
3-19/50 in
NSF Certified:
No
Product Type:
Joiner Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Weight:
15 lb
Width:
4-1/2 in