37-7/8 in. French Door Refrigerator
37-7/8 in. French Door Refrigerator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surround Kit - RF170A French Door
Specifications
- Brand Model Compatibility:
- Fisher & Paykel Appliances E522B and RF170W French Door Refrigerators
- Depth:
- 27-9/16 in
- Height:
- 70-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 822843244782
- Width:
- 37-7/8 in