23-3/4 in. 91 Bottles Wine Cooler in Panel Ready/White
9 Series 23-3/4 in. 91 Bottles Wine Cooler in Panel Ready/White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage flexibility for up to 91 wine bottles
- Brightly illuminates bottles on the display rack while all other racks remain dimly lit, bringing emphasis to those extra special bottles
- Accommodate a variety of bottle shapes and sizes and can be configured to store champagne and magnum bottles
- For ease of use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.3 cu ft
- Collection:
- 9 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready, White
- Control Type:
- Capacitive Touch
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 822843257522
- Volts:
- 120V
- Watts:
- 330 W
- Weight:
- 152.15 lb
- Width:
- 23-3/4 in