13.5 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
ActiveSmart™ 13.5 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Uses temperature sensors and smart electrics to create a controlled environment and maintain the optimal temperature for better food care
- Active Smart™ adapts to your daily usage to save energy, cooling, defrosting, and using energy when needed, without compromising on food care
- Drops the temperature of the freezer for 12 hours to ensure vital freshness
- Perfectly illuminate the interior of your refrigerator, making everything easy to find
- Simply wipe the door to keep it spotless
- Easy to clean and contain drips and spills
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.5 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4 cu ft
- Handle Type:
- Recessed
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 46
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 9.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 46 Deg F
- UPC:
- 822843251094
- Volts:
- 120V
- Weight:
- 184 lb
- Width:
- 25 in