17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
ActiveSmart™ 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.6 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.2 cu ft
- Handle Type:
- Integrated
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 822843251049
- Volts:
- 120V
- Weight:
- 244.71 lb
- Width:
- 31-1/8 in