31-1/8 in. 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
ActiveSmart™ 31-1/8 in. 17.6 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The best refrigeration gives you the control to set the right temperature with the right humidity for your food, and the flexibility to care for it with products that keep ingredients fresher, longer.
- Configure a cooling solution to match every type of food, in the perfect design style to match your kitchen aesthetic. This stylish right hinge refrigerator comes in timeless stainless steel with concealed handles for a more streamlined look
- Ultra flat door conceals handles for streamlined look
- Bottom freezer
- Active Smart™ helps keep food fresher for longer
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.6 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.2 cu ft
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.3 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- UPC:
- 822843251025
- Volts:
- 120V
- Weight:
- 245 lb
- Width:
- 31-1/8 in