84 in. 7.8 cu. ft. Freezer in Panel Ready
ActiveSmart™ 84 in. 7.8 cu. ft. Freezer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two separate Variable Temperature Zones: each with Freeze, Soft Freeze or Deep Frees
- Internal ice maker with boost for busy times
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- Integrated Column Refrigeration gives you the freedom to mix and match. Different sized Column Fridges and Freezers can be installed separately or paired. Finish them with our stainless steel door panels or customize to match your own kitchen cabinetry
- Food is stored in two separate zones. You have the choice of three food modes: Freeze -7°F to 7°F, Soft Freeze 14°F to 18°F and Deep Freeze is fixed at -13°F
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Adjustable Shelves:
- Yes
- Automatic Shut-Off:
- No
- Capacity:
- 7.8 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 24 in
- Dishwasher Safe:
- No
- Display Type:
- Digital
- Disposable:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.8 cu ft
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Hardware Included:
- Yes
- Height:
- 84 in
- Installation Type:
- Freestanding
- Length:
- 84 in
- Light Bulb Type:
- LED
- Maximum Capacity:
- 7.8 cu ft
- Number of Shelves:
- 9
- Power Source:
- Electric
- Product Type:
- Column
- Refrigerator Type:
- French Door
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 17.2 lb
- Width:
- 17-3/4 in