This product requires certification to purchase.

35-7/8 in. Dual Fuel 5-Burner Sealed Freestanding Range in Brushed Stainless Steel/Black

Fisher & Paykel

Series 7 35-7/8 in. Dual Fuel 5-Burner Sealed Freestanding Range in Brushed Stainless Steel/Black

  • Fast #
  • Part #FOR36SDPWGX1
  • Item #7207706
  • Manufacturer Part #OR36SDPWGX1
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 35-7/8 in. Dual Fuel 5-Burner Sealed Freestanding Range in Brushed Stainless Steel/Black

  • Fast #
  • Part #FOR36SDPWGX1
  • Item #7207706
  • Manufacturer Part #OR36SDPWGX1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cooking flexibility
  • This freestanding dual fuel range has eight functions with pre-set temperatures, including Bake, Grill and Fan Forced allowing you to use a variety of cooking styles
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
14.4
Automatic Shut-Off:
No
BTU:
18000
Burner Type:
Sealed
Capacity:
3.6 cu ft
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel, Black
Control Type:
Knob
Depth:
25-7/32 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Handle Type:
Knob
Height:
35-21/32 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
18
Material:
Corrugated, Cardboard, EPS, Wood
Number of Burners:
5
Number of Elements:
5
Power Source:
Dual Fuel
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
UPC:
822843810000
Volts:
240V
Weight:
266.7594 lb
Width:
35-7/8 in