35-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel/Black
Contemporary 35-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Induction cooktops only start heating your pot or pan once you’ve placed it on the ceramic surface and stop as soon as you remove it – so you don’t have to worry about curious little fingers or leaving an element on
- The surface around your cookware stays cool when you cook – preventing baked-on spills and making cleaning up a breeze. The durable ceramic cooktop surface just needs a quick wipe after use to maintain its good looks
- Aerotech™ convection system circulates air providing even heat distribution - eliminating hot spots and making multi-shelf cooking ideal
- Cleans the oven cavity without the need for scrubbing
- Professional performance is delivered by eight oven functions - perfect for any culinary requirements. The ceramic glass cooktop with high-speed ribbon elements delivers fast heat when you need it and there is also a gentle heat setting for slow, continuous simmering
- The classic dial controls make this range extremely easy to use
- No heat is wasted during induction cooking because only the cookware is heated, not the cooktop surface. This makes induction cooking more energy-efficient than electric or gas cooktops
- Power Boost and Gentle Heat deliver either very high or very low heat fast for specialized cooking tasks such as searing meat and melting chocolate. An integrated timer keeps you on track
- Warming drawer keeps foods hot and ready to serve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 45
- Automatic Shut-Off:
- No
- BTU:
- 20300
- Burner Type:
- Smoothtop
- Capacity:
- 4.9 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Dial
- Depth:
- 25-1/4 in
- Dishwasher Safe:
- Yes
- ETL Listed:
- No
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Hardware Included:
- Yes
- Height:
- 37-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 25-1/4 in
- MBH:
- 20.3
- Material:
- Stainless Steel, Glass
- Maximum Capacity:
- 4.9 cu ft
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Shelves:
- 2
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/208V, 120/240V
- Watts:
- 15600 W
- Weight:
- 260.1 lb
- Width:
- 35-7/8 in