23-9/16 in. 14 Place Settings Dishwasher in Panel Ready
DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Panel Ready
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Knock to pause function is perfect if you miss a dish
- Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- American Disabilities Act (ADA) compliant, this Double Dish Drawer™ sits at an accessible height
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 14 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Integrated
- Height:
- 34-5/8 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 15
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 822843812189
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-9/16 in