23-9/16 in. 14 Place Settings Dishwasher in Panel Ready
DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Panel Ready
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Integrated
- Height:
- 36-3/8 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 822843812172
- Volts:
- 120V
- Width:
- 23-9/16 in