This product requires certification to purchase.

23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel

Fisher & Paykel

DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24DAX9N
  • Item #7539720
  • Manufacturer Part #DD24DAX9 N
4 out of 5 Customer Rating
Brand image
Fisher & Paykel

DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24DAX9N
  • Item #7539720
  • Manufacturer Part #DD24DAX9 N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dish Drawer™ Dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending.
  • INDEPENDENT WASH With the ability to use both drawers independently and select different wash programs the Dish Drawer™ Dishwasher can wash everything from fine glass and crystal to heavily soiled pots and pans
  • Each drawer holds a true half load for guilt-free small washes and fast turnaround of your dishes. Both drawers operate independently so different wash cycles can run simultaneously to accommodate a variety of loads
  • Running at a very low decibel rating, these Dish Drawer™ Dishwashers do their job without making a fuss. The combination of intelligent technology and simple mechanics means greater reliability and excellent wash performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
9.6, 15
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Collection:
DishDrawer™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
45 dB
Depth:
22-9/16 in
Energy Star Compliant:
Yes
Handle Type:
Recessed
Height:
34-5/8 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
14
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
822843815968
Volts:
120V
Width:
23-9/16 in