This product requires certification to purchase.

23-9/16 in. 7 Place Settings Dishwasher in Panel Ready

Fisher & Paykel

DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Panel Ready

  • Fast #
  • Part #FDD24STI9N
  • Item #7390208
  • Manufacturer Part #DD24STI9 N
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Panel Ready

  • Fast #
  • Part #FDD24STI9N
  • Item #7390208
  • Manufacturer Part #DD24STI9 N
5 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knock to pause function is perfect if you miss a dish
  • Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
  • Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
  • American Disabilities Act (ADA) compliant, this can be installed at an accessible height for loading and unloading
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
7 Place Settings
Collection:
DishDrawer™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Decibel Rating (dB):
44 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Height:
17-7/8 in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
15
Number of Settings:
7
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
822843812202
Volts:
120V
Watts:
600 W
Width:
23-4/7 in