23-9/16 in. 7 Place Settings Dishwasher in Stainless Steel
DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Stainless Steel
Product Details
Product Details
- Dish Drawer™ Dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending
- Dishwashers feature many programs including: Rinse, Fast, Delicate, Normal Eco, Normal and Heavy. These options allow the Dish Drawer™ to wash everything from fine glass and crystal to heavily soiled pots and pans at the touch of a button
- Dishwashers can be installed in any kitchen space and are designed to match the Fisher & Paykel family of kitchen appliances, with matching handles, premium styling and quality materials
- Running at a very low decibel rate, these Dish Drawer™ Dishwashers do their job without making a fuss. The combination of intelligent technology and simple mechanics means greater reliability and excellent wash performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 45 dB
- Depth:
- 22-9/16
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Recessed
- Height:
- 16-1/8
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 822843816033
- Volts:
- 120V
- Width:
- 23-9/16