This product requires certification to purchase.

23-9/16 in. 7 Place Settings Dishwasher in Stainless Steel

Fisher & Paykel

DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24SDFTX9N
  • Item #7539808
  • Manufacturer Part #DD24SDFTX9 N
4.7 out of 5 Customer Rating
Brand image
Fisher & Paykel

DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24SDFTX9N
  • Item #7539808
  • Manufacturer Part #DD24SDFTX9 N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dish Drawer™ Dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending. Flexible racking allows you to make adjustments to fit in a variety of dishes
  • Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
  • American Disabilities Act (ADA) compliant, this can be installed at an accessible height for loading and unloading
  • Flexible racking can be folded down to fit bigger dishes
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
5, 15
CEC Compliant:
For Sale in CA
Capacity:
7 Place Settings
Collection:
DishDrawer™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
44 dB
Depth:
22-9/16 in
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Handle Type:
Recessed
Height:
18-13/16 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
7
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
822843812233
Volts:
120V
Width:
23-9/16 in