23-9/16 in. Built-in Dishwasher in Black
DishDrawer™ 23-9/16 in. Built-in Dishwasher in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Six wash programs, as well as additional quick wash, sanitize and extra dry options
- Flexible racking can be folded down to fit bigger dishes
- American disabilities act (ADA) compliant, this can be installed at an accessible height for loading and unloading
- DishDrawer™ dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending. Flexible racking allows you to make adjustments to fit in a variety of dishes
- The quick wash modifier delivers a faster wash while maintaining performance. The sanitize option provides extra protection killing 99.9% of bacteria in the final rinse. The extra dry setting is perfect for plastic dishes
- Running at a very low decibel rate, these DishDrawer™ dishwashers do their job without making a fuss. The combination of intelligent technology and simple mechanics means greater reliability and excellent wash performance
- DishDrawer™ dishwashers can be installed in any kitchen space and are designed to match the Fisher & Paykel family of kitchen appliances, with matching handles, premium styling and quality materials
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- DishDrawer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 42 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Recessed
- Height:
- 17-7/8 in
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 15
- Number of Settings:
- 7
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 822843816057
- Volts:
- 100/120V
- Width:
- 23-9/16 in