23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
- Built-in water softener improves wash performance by reducing unwanted minerals in the water
- Doing the dishes got easier. Load one drawer while the other washes – with the top drawer fitting your large dinner plates easily
- Flexible racking can be folded down to fit bigger dishes
Specifications
- ADA Compliant:
- No
- AMP:
- 9.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 36-3/8 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in