23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
DishDrawer™ 23-9/16 in. 14 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible racking can be folded down to fit bigger dishes
- Both drawers operate independently so different wash cycles can operate simultaneously to accommodate a variety of loads
- Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
- Running at a very low decibel rating, these Dish Drawer™ dishwashers do their job without making a fuss
- Sanitize option provides extra protection killing 99.9% of bacteria in the final rinse
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Average Life:
- 2 yr
- CE Approved:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-9/16 in
- Dishwasher Safe:
- Yes
- Disposable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Towel Bar
- Height:
- 36-3/8 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- No
- Length:
- 22-9/16 in
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Cycles:
- 15
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Settings:
- 14
- Power Source:
- Electric
- Shape:
- Rectangular
- Size:
- 24 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 1200 W
- Weight:
- 114.4 lb
- Width:
- 23-9/16 in