This product requires certification to purchase.

Door Panel and Handle Kit for Tall Refrigerator in Stainless Steel

Fisher & Paykel

Door Panel and Handle Kit for Tall Refrigerator in Stainless Steel

  • Fast #
  • Part #FRD3680
  • Item #7207670
  • Manufacturer Part #RD3680
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

Door Panel and Handle Kit for Tall Refrigerator in Stainless Steel

  • Fast #
  • Part #FRD3680
  • Item #7207670
  • Manufacturer Part #RD3680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EZKleen stainless steel door panel kit
  • Requires Certification

Specifications

Brand Model Compatibility:
Fisher & Paykel Appliances RS36A80J1 36 in Built in French Door Refrigerator
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
9 in
Height:
80 in
Length:
9 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Handle
UPC:
822843243068
Weight:
84 lb
Width:
44 in