This product requires certification to purchase.

French Door Refrigerator in Stainless Steel

Fisher & Paykel

French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FKS9018CX1
  • Item #7207683
  • Manufacturer Part #KS-9018CX1
4 out of 5 Customer Rating
Brand image
Fisher & Paykel

French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FKS9018CX1
  • Item #7207683
  • Manufacturer Part #KS-9018CX1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Surround Kit - RF201 French Door
  • Requires Certification

Specifications

Brand Model Compatibility:
Fisher & Paykel Appliances RF201ADX4 Counter Depth French Door Refrigerator
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
UPC:
822843244775