Handle in Brushed Metal
This product has been replaced by
Manufacturer Part #AHD5RD36A
Handle in Brushed Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RS36A Contemporary Square 3 pc Handle Kit RS36A French Door RefrigeratorsAvailable at Appliances Connection
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Brushed Metal
- Depth:
- 1-5/8 in
- Height:
- 5/8 in
- Length:
- 1-5/8 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UPC:
- 822843246243
- Width:
- 23 in