INTEGRATED DOUBLE DISHDRAWER FULL SIZE STAINELSS INTERIOR PANEL READY
INTEGRATED DOUBLE DISHDRAWER FULL SIZE STAINELSS INTERIOR PANEL READY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dish Drawer™ dishwashers are beautiful to use with soft-close drawers. The tall top drawer fits your larger plates and dishes up to 12 1/4 inches, while the bottom drawer is ideal for small washes. Flexible racking includes height-adjustable cup racks and wine glass supports
- Every detail has been carefully crafted using quality materials, from the easy-to-clean stainless steel interior to the spray arm sensor that detects jams for increased wash confidence
- With distinctive, bold styling, this Dish Drawer™ dishwasher is designed to match the Fisher & Paykel Professional style family of appliances
- Both drawers fit a true half load. each drawer operates independently, so you can wash one load while stacking the other drawer, or wash simultaneously on separate cycles
- Eight wash programs including auto, 60 min and glassware, while modifiers such as sanitize, dry+ and quiet provide added wash flexibility. The quiet wash modifier reduces the noise on some cycles while maintaining performance - perfect for late night washing
- For ease-of-use, these Dish Drawer™ dishwashers have a knock to pause function. A knock on the front panel will pause the dishwasher, which can be restarted by using the start button
- With a 2021 ENERGY STAR® most efficient rating, this Dish Drawer™ dishwasher is recognized amongst the most energy efficient models on the market
-
Green
Specifications
- AMP:
- 10, 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Aluminum
- Height:
- 36-3/8 in
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 822843821624
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-9/16 in
- Wireless Communication:
- Wi-Fi