This product requires certification to purchase.

23-13/16 in. 14 Place Settings Dishwasher in Stainless Steel

Fisher & Paykel

Professional 23-13/16 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24DV2T9N
  • Item #7635462
  • Manufacturer Part #DD24DV2T9 N
4 out of 5 Customer Rating
Brand image
Fisher & Paykel

Professional 23-13/16 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #FDD24DV2T9N
  • Item #7635462
  • Manufacturer Part #DD24DV2T9 N
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dishwashers are as easy to open and close as kitchen drawers and can be conveniently positioned at bench height for ease of loading and minimal bending. Flexible racking allows you to make adjustments to fit in a variety of dishes
  • Each drawer holds a true half load for guilt-free small washes and fast turnaround of your dishes. Both drawers operate independently so different wash cycles can operate simultaneously to accommodate a variety of loads
  • Dish Drawer™ Dishwashers are designed to match the Fisher & Paykel family of kitchen appliances, with matching handles, premium styling and quality materials for a stylish finish in your kitchen
  • The Quick wash modifier delivers a faster wash while maintaining performance. The Sanitize option provides extra protection killing 99.9% of bacteria in the final rinse. The Extra Dry setting is perfect for plastic dishes
  • Running at a very low decibel rating, these Dish Drawer™ dishwashers do their job without making a fuss. The combination of intelligent technology and simple mechanics means greater reliability and excellent wash performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10.6
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-3/4 in
Energy Star Compliant:
Yes
Height:
36-3/8 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
9
Number of Settings:
14
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
UPC:
822843714018
Volts:
120V
Width:
23-13/16 in