47-7/8 x 29-1/8 x 36-3/4 in. 24000 BTU 5.3 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
Professional 47-7/8 x 29-1/8 x 36-3/4 in. 24000 BTU 5.3 cu. ft. 6-Burner Gas Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed dual flow burners™ deliver cooktop power up to 17,000 BTU for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
- The cooktop is designed for easy access to any burner with grates you can smoothly slide pots across. The oven is large enough to hold full size baking sheets
- Griddle with burners that deliver up to 17,000 BTU heat per burner, for seriously fast boiling
- Cleaning up spills is effortless with the continuous, porcelain base pan. Your cooktop simply needs a quick wipe to keep it looking good as new
- Precise control across high and low settings is delivered through the halo-illuminated cooktop dials
- Each cavity features incandescent lights and full extension telescopic racks. From the robust legs to the powerful legs to the powerful cooktop, the Range is built to last
- This range has craftsmanship in every detail, with real stainless steel, cast-iron trivets, and titanium coated dials
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 5
- Application:
- Residential
- BTU:
- 24000
- Burner Type:
- Sealed
- Capacity:
- 5.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-1/8 in
- ETL Listed:
- No
- Fuel Type:
- Propane
- Height:
- 36-3/4 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 29-1/8 in
- MBH:
- 24
- Number of Burners:
- 6
- Number of Doors:
- 1
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10560 W
- Width:
- 47-7/8 in
- Wireless Communication - FEI:
- Wi-Fi