16.8 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Series 7 16.8 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Food care learns how you live. It’s the technology that understands how you use your fridge and adjusts the temperature, airflow and humidity inside to help keep food fresher for longer
- Your refrigerator adapts to daily use by cooling and defrosting only when needed. This means your refrigerator uses the energy it needs without compromising on food care
- With their premium handle styling and stainless steel finish, our refrigerators are designed to match the rest of Fisher & Paykel's kitchen appliance family
- Fresh ice is always available for you in a dedicated freezer bin. Simply turn it off to free up freezer space or during busy times, you can boost ice production by up to 30%
- No more permanent dirty marks with our EZKleen feature for stainless steel refrigerators. Anti-fingerprint coating means you simply wipe clean any marks. Spill-safe secure glass shelves easily capture any drips or leaks
- This refrigerator is designed to make it simple for you to store, access and remove food. Storage bins give you full access inside when they’re pulled open and can be easily removed to clean. Our flexible shelving also gives you more storage options
- Our integrated products are easy to install, whether you are renovating your kitchen or designing a new one. Our refrigerators are designed for minimal gaps with adjustable front and rear feet to allow for uneven floors alongside adjustable door panels that can be customized to match your kitchen
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 16.8 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Height:
- 79-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 11.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Temperature Range:
- -6 to 46 Deg F
- UL Listed:
- No
- UPC:
- 822843251056
- Volts:
- 115V
- Weight:
- 383 lb
- Width:
- 35-11/16 in