This product requires certification to purchase.

17 cu. ft. French Door Refrigerator in Panel Ready

Fisher & Paykel

Series 7 17 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A72J1N
  • Item #7539742
  • Manufacturer Part #RS36A72J1 N
4.4 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 17 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A72J1N
  • Item #7539742
  • Manufacturer Part #RS36A72J1 N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
  • Internal ice maker with boost for busy times
  • Spacious bottom freezer with full extension drawer gives easy access to frozen goods
  • Your refrigerator adapts to daily use by cooling and defrosting only when needed. This means your refrigerator uses the energy it needs without compromising on food care.
  • Fresh ice is always available for you in a dedicated freezer bin. Simply turn it off to free up freezer space or during busy times, you can boost ice production by up to 30%.
  • Our refrigerators are designed and built using quality materials. We use real stainless steel on our refrigerators and solid glass for shelving.
  • Our integrated products are easy to install, whether you are renovating your kitchen or designing a new one. Our refrigerators are designed for minimal gaps with adjustable front and rear feet to allow for uneven floors alongside adjustable door panels that can be customized to match your kitchen.
  • This refrigerator is designed to make it simple for you to store, access and remove food. Storage bins give you full access inside when they’re pulled open and can be easily removed to clean. Our flexible shelving also gives you more storage options.
  • No more permanent dirty marks with our EZKleen feature for stainless steel refrigerators. Anti-fingerprint coating means you simply wipe clean any marks. Spill-safe secure glass shelves easily capture any drips or leaks.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
17 cu ft
Collection:
Series 7
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
23-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.1 cu ft
Height:
71-13/16 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Refrigerator Capacity (Cu Ft):
11.7 cu ft
Refrigerator Type:
French Door
UL Listed:
No
UPC:
822843250752
Volts:
115V
Width:
35-21/32 in