This product requires certification to purchase.

2-Element Induction Cooktop in Black Glass

Fisher & Paykel

Series 7 2-Element Induction Cooktop in Black Glass

  • Fast #
  • Part #FCI122DTB4
  • Item #9048240
  • Manufacturer Part #CI122DTB4
3.4 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 2-Element Induction Cooktop in Black Glass

  • Fast #
  • Part #FCI122DTB4
  • Item #9048240
  • Manufacturer Part #CI122DTB4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Valley Stream, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Immediate heat response and extremely accurate temperature control
  • Child and pet safe - cooktop remains cool to touch until a pot or pan is placed on the surface
  • PowerBoost activates a very high heat, bringing liquid to boil in less than a minute
  • Easily control each cook zone with Touch&Slide, including pairing cook zones to create a large SmartZone
  • PowerBoost and gentle heat deliver either very high or very low heat, fast; perfect for specialized cooking tasks such as searing meat and melting chocolate
  • Go from a boil to a simmer in seconds. Touch&Slide controls react immediately when you adjust the temperature so you don't waste time in the kitchen
  • The surface around your cookware stays cool when you cook - preventing baked-on spills and making cleaning up a breeze
  • Less heat is wasted during induction cooking because only the cookware is heated, not the cooktop surface, this makes induction cooking more energy-efficient than electric or gas cooktops
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
16
Automatic Shut-Off:
Yes
Burner Type:
Induction
Collection:
Series 7
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
20-7/8
Energy Star Compliant:
No
Height:
2-3/4
Material:
Glass
Number of Burners:
2
Power Source:
Electric
Proposition 65:
Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
822843819690
Volts:
240V
Watts:
3700
Width:
11-13/16