This product requires certification to purchase.

20.1 cu. ft. French Door Refrigerator in Stainless Steel

Fisher & Paykel

Series 7 20.1 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF201ADJSX5
  • Item #7918961
  • Manufacturer Part #RF201ADJSX5
5 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 20.1 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #FRF201ADJSX5
  • Item #7918961
  • Manufacturer Part #RF201ADJSX5
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Door water dispenser and internal ice maker
  • Spacious bottom freezer with full extension drawer gives easy access to frozen goods
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
3.5
CEC Compliant:
For Sale in CA
Capacity:
20.1 cu ft
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
27-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.5 cu ft
Handle Material:
Stainless Steel
Height:
70-15/32 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Proposition 65:
Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
Refrigerator Capacity (Cu Ft):
14.6 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UL Listed:
No
UPC:
822843257997
Volts:
110V
Weight:
285.6 lb
Width:
35-7/16 in