29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Brushed Stainless Steel
Series 7 29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Four burner gas cooktop, with two dual ring wok burners
- Gas oven with 3.5 cu. ft total capacity
- Three oven functions: Bake, Convection Bake and Maxi Broil
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 3.5 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-1/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Height:
- 37-5/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Material:
- Porcelain Coated Steel
- Number of Burners:
- 4
- Number of Lights:
- 2
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 822843817115
- Volts:
- 120V
- Weight:
- 0.4 lb
- Width:
- 29-7/8 in