35-11/16 in. 16.8 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Series 7 35-11/16 in. 16.8 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ActiveSmart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- Spacious bottom freezer with full extension drawer, and Internal ice maker with boost for busy times
- Can be fitted for a height of 80 or 84 inches
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Capacity:
- 16.8 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.1 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 79-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 46
- Minimum Temperature:
- -6
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 11.7 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- -6 to 46 Deg F
- UL Listed:
- No
- UPC:
- 822843251063
- Volts:
- 115V
- Weight:
- 383 lb
- Width:
- 35-11/16 in