This product requires certification to purchase.

35-21/32 in. 16.8 cu. ft. French Door Refrigerator in Panel Ready

Fisher & Paykel

Series 7 35-21/32 in. 16.8 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A80U1N
  • Item #7539693
  • Manufacturer Part #RS36A80U1 N
3.9 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 35-21/32 in. 16.8 cu. ft. French Door Refrigerator in Panel Ready

  • Fast #
  • Part #FRS36A80U1N
  • Item #7539693
  • Manufacturer Part #RS36A80U1 N
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Active Smart™ Food care learns how you live. It's the technology that understands how you use your fridge and adjusts the temperature, airflow, and humidity inside to help keep food fresher for longer
  • No more permanent dirty marks with our EZKleen feature for stainless steel refrigerators
  • The slimline dispenser makes it easy to fill almost any sized jug or vessel with cool filtered water and doesn't take up any storage space in your refrigerator
  • Fresh ice is always available for you in a dedicated freezer bin. Simply turn it off to free up freezer space or during busy times, you can boost ice production by up to 30%
  • The refrigerators are designed and built using quality materials
  • This refrigerator is designed to make it simple for you to store, access, and remove food
  • With their premium handle styling and stainless steel finish, the refrigerators are designed to match the rest of Fisher & Paykel's kitchen appliance family
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
16.8 cu ft
Collection:
Series 7
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Depth:
24-1/32 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.1 cu ft
Handle Material:
Stainless Steel
Height:
79-27/32 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Refrigerator Capacity (Cu Ft):
11.7 cu ft
Refrigerator Type:
French Door
UL Listed:
Yes
UPC:
822843250738
Volts:
115V
Weight:
148.4 lb
Width:
35-21/32 in