35-5/8 in. 19 cu. ft. French Door Refrigerator in Stainless Steel
Series 7 35-5/8 in. 19 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
- Variable Temperature Zone lets you change a compartment to Fridge, Chill, Soft Freeze or Freezer for optimal storage
- Spacious bottom freezer with full extension drawer gives easy access to frozen goods
Specifications
- ADA Compliant:
- No
- Adjustable Shelves:
- Yes
- Automatic Shut-Off:
- No
- Capacity:
- 16.3 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-1/16 in
- Dishwasher Safe:
- No
- Display Type:
- Digital
- Disposable:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.9 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 70-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 29-331/1000 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Maximum Capacity:
- 19 cu ft
- Number of Handles:
- Four Handle
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.1 cu ft
- Refrigerator Type:
- French Door
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 306 lb
- Width:
- 35-5/8 in