This product requires certification to purchase.

35-7/8 in. 5.3 cu. ft. 6-Burner Sealed Propane Gas Freestanding Range in Stainless Steel

Fisher & Paykel

Series 7 35-7/8 in. 5.3 cu. ft. 6-Burner Sealed Propane Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #FRGV3366L
  • Item #9048183
  • Manufacturer Part #RGV3-366-L
4 out of 5 Customer Rating
Brand image
Fisher & Paykel

Series 7 35-7/8 in. 5.3 cu. ft. 6-Burner Sealed Propane Gas Freestanding Range in Stainless Steel

  • Fast #
  • Part #FRGV3366L
  • Item #9048183
  • Manufacturer Part #RGV3-366-L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sealed Dual Flow Burners™ deliver cooktop power up to 22,500 BTU for seriously fast boiling right down to a precise 140°F full surface simmer with the gentlest of flames
  • Gas oven with 5.3 cu ft total capacity
  • Non-tip full-extension shelves in main cavity for safe removal of hot dishes
  • Made from quality materials and real stainless steel
  • The cooktop is designed for easy access to any burner with grates you can smoothly slide pots across, while the oven is large enough to hold full size baking sheets
  • This range has craftsmanship in every detail, with real stainless steel, cast-iron trivets, and titanium coated dials
  • With a continuous, porcelain basepan, cleaning up spills is effortless, your cooktop simply needs a quick wipe to keep it looking good as new
  • Precise control across high and low settings is delivered through the halo-illuminated cooktop dials
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
No
BTU:
88000
Burner Type:
Sealed
Capacity:
5.3 cu ft
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
29-1/8 in
Fuel Type:
Propane
Handle Material:
Stainless Steel
Height:
36-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
88
Number of Burners:
6
Power Source:
Gas
Proposition 65:
Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
822843820030
Volts:
120V
Watts:
600 W
Weight:
440 lb
Width:
35-7/8 in