5-Element Induction Cooktop in Black Glass
Series 7 5-Element Induction Cooktop in Black Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Immediate heat response and extremely accurate temperature control
- Child and pet safe - cooktop remains cool to touch until a pot or pan is placed on the surface
- PowerBoost activates a very high heat, bringing liquid to boil in less than a minute
- Easily control each cook zone with Touch&Slide, including pairing cook zones to create a large SmartZone
- PowerBoost and gentle heat deliver either very high or very low heat, fast; perfect for specialized cooking tasks such as searing meat and melting chocolate
- Go from a boil to a simmer in seconds. Touch&Slide controls react immediately when you adjust the temperature so you don't waste time in the kitchen
- The surface around your cookware stays cool when you cook - preventing baked-on spills and making cleaning up a breeze
- Less heat is wasted during induction cooking because only the cookware is heated, not the cooktop surface, this makes induction cooking more energy-efficient than electric or gas cooktops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 43
- Burner Type:
- Induction
- Collection:
- Series 7
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 20-7/8 in
- Energy Star Compliant:
- No
- Height:
- 3-7/8 in
- Material:
- Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- Warning! This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information on these regulations and a list of chemicals, visit: https://oehha.ca.gov/proposition-65/general-info/proposition-65-plain-language
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 822843819720
- Volts:
- 240V
- Watts:
- 5500 W
- Width:
- 35-7/17 in